Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyna-Glo

Model # :WB246124

MPN #: LPFA60WH

Dyna-Glo™ Workhorse Propane Forced Air Heater, 60000 BTU

Product Description
Dyna-Glo&8482; Workhorse Series 60,000 BTU portable propane gas fired heaters are a smart, efficient heating solution for areas up to 1,350 square feet. Continuous electronic ignition and our easy-connect regulator and hose assembly allow you to install and use your heater in no time. Continuously variable heat setting from 30,000 - 60,000 BTUs and adjustable heat angles ensure complete control of thermal comfort. Low pressure system allows for consistent BTU's in the coldest of temperatures. Run time in hours varies based on tank size. Refer to the manual. At highest heat setting for a 20 lb. tank 8 - 14 hrs. for 40 lb. tank 16 - 28 hrs. and for 100 lb. tank 40 - 70 hrs. (LP tank sold separately).Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation.

Features:
  • Overheat Auto Shut-off Protection
  • 10' Regulator & Hose Assembly
  • Sturdy, Rugged Construction
  • Limited warranty of 1 year.


PRICE
$195.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/16 in
Width8-1/8 in
Height13-1/2 in
Weight14 lbs
Coverage Area1350 ft²

Product Details

TypeForced Air Heater
CFM300 CFM
Max Run Time70 hr
ColorGray
Amperage0.65 A
Voltage120 V
IncludesRegulator & Hose Assembly
MaterialSteel
Ignition TypeElectronic
Manufacturers Part NumberLPFA60WH
BTU60000 BTU
Fuel TypePropane
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA