Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.B. White

Model # :WBB921353

MPN #: CP400GSPN21163T

L.B. White® Propane Portable Forced Air Gas Heater, 400000 BTU

Product Description
The Tradesman 400 portable forced air heater offers the best value in economical construction heating, built to professional grade standards in the U.S.A. Engineered to deliver high heat output with the ability to move large volumes of air, plus solid state electronic ignition for sure starts, thermostatic controls and built-in safety features. Featuring heavy duty construction, and the exclusive tri-shield finish, the Tradesman 400 is built to handle years of rough and heavy operation and is certified to meet or exceed csa-US standards. Recognized as a leader in construction heating for more than half a century, L.B. White® offers the technical expertise and knowledgeable customer support you can count on for all your construction heating needs. 400,000 btu heaters do require a 2,210 Pound Tank of Propane (500 Gallon tank). Fuel Type: Propane. This product has limited warranty of 2 years. This product is made in the USA.

PRICE
$1,259.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-1/2 in
Width12-1/2 in
Height21-1/2 in
Weight51 lbs
Coverage Area9300 ft²

Product Details

TypeForced Air Heater
CFM1582 CFM
Max Run Time70 - 119 hr
Amperage2.4 A
Fuel Tank Capacity500 gal
Voltage120 V
IncludesGas Hose, Regulator
MaterialSteel
Ignition TypeSpark
Manufacturers Part NumberCP400GSPN21163T
BTU250000/400000 BTU
Fuel TypePropane
ThermostatYes
BrandL.B. White

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCSA