Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Dyna-Glo

Model # :WB246123

MPN #: LPFA40WH

Dyna-Glo™ Workhorse Propane Forced Air Heater, 40000 BTU

Product Description
Dyna-Glo&8482; Workhorse series 40,000 BTU portable propane gas fired heaters are a simple, yet effective, heating solution for areas just under 1,000 square feet. The sure-fire piezo ignition system coupled with our easy-connect regulator and hose assembly makes supplying and starting your heater effortless. Features adjustable heat angles to direct the heat where you need it most. Low pressure system allows for consistent BTU's in the coldest of temperatures. Run time in hours varies based on tank size. Refer to the manual. At highest heat setting for a 20 lb. tank 11 hrs. for 40 lb. tank 22 hrs. and for 100 lb. tank 54 hrs. (LP tank sold separately). Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation.

Features:
  • Overheat auto shut-off protection
  • 10' regulator & hose assembly
  • Sturdy, rugged construction
  • Limited warranty of 1 year.


CLEARANCE PRICE
$149.95

was $179.95
Save $30.00 (17%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/16 in
Width8-1/8 in
Height13-1/2 in
Weight14 lbs
Coverage Area940 ft²

Product Details

TypeForced Air Heater
CFM300 CFM
ColorGray
Amperage0.68 A
Voltage120 V
IncludesRegulator & Hose Assembly
MaterialSteel
Ignition TypePiezo
Manufacturers Part NumberLPFA40WH
BTU40000 BTU
Fuel TypePropane
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA