Ramfan 70000 BTU Propane Heater For Confined Space Blower
Write a Review
|
Questions & Answers (0)
Product Description
This in-line heating system with its propane-fired, heat-exchanger provides safe, warm breathing air during cold conditions. For tent/shelter or confined space heating. Airflow can cycle with heat or run continuous for confined space ventilation. Remote thermostat included. Up to 10 hours of continuous operation with standard propane cylinder tank. Heater attaches quickly and easily to blower. Output: 70,000 BTU/13.5kW. Includes propane regulator and connection assembly. Easy access top mounted heater control panel. IP20 rated enclosure. 15'/4.6m power cord with IP65 rain tested switch enclosure.
PRICE
$6,415.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 13 in |
| Height | 22 in |
| Weight | 32 lbs |
Product Details
| Type | Propane Heater |
| CFM | 980 CFM |
| Color | Yellow |
| Hertz | 60 Hz |
| Fan Type | Industrial |
| For Use With | Ramfan UB20 Blower |
| Wattage | 13500 W |
| Voltage | 115 V |
| CFM High | 980 CFM |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | HA01 |
| Brand | Ramfan |
Compliance & Certifications
| Certifications | CSA Certified |