Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynabrade

Model # :WB501448

MPN #: 79824

Dynabrade 3" P2500 Grit Sanding Disc, 50/Box

Product Description
Dynasoft Ultra Flexible, High Durability precision coated film abrasive are the ideal choice for generating a smooth defect free finish without deep scratches. It follows surface contours and can generate a flawless finish without unevenness. Designed as a non-loading clog free dry sanding product it is completely waterproof and can also be used with a water mist if desired. DynaCut™ DynaSoft™ Premium Film Hook and Loop Discs are now available 3", 5" and 6" diameters, vacuum and non-vacuum configuration in grits P1200, P1500, P2000 and P3000

PRICE
$64.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Height0.01 in
Pad Size3 in
Diameter3 in

Product Details

ColorLight Blue
Tool CompatibilityOrbital Disc Sanders
Side Grip HandleNo
ReversibleNo
Made in the USAYes
Package Quantity50
Manufacturers Part Number79824
GradeMicro Finishing
Abrasive MaterialAluminum Oxide
BrandDynabrade