Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122507

MPN #: 1280

Dynarex DynaGel Moisturizing Wound Hydrogel 3 oz. Tube, Pack of 24

Product Description
Dynarex DynaGel Moisturizing Wound Hydrogel relieves and treats minor skin irritation and itching of minor cuts, scraped and burns. DynaGel is ideal for the management of pressure ulcers, 1st and 2nd degree burns and post-operative incisions, keeping a moist wound environment to promote healing.

Features:
  • Temporarily protects and helps relieve minor skin irritation and itching of minor cuts, scrapes and burns
  • Maintains a moist wound environment
  • Ideal for management of stasis ulcers, pressure ulcers (stages 1-4), first and second degree burns, cuts, post-operative incisions and skin conditions associated with peristomal care


PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/8 in
Depth6-5/16 in
Height10-13/16 in
Size3 oz.

Product Details

TypeHydrogel Dressing
Active IngredientsHydrogel
Storage Temperature Range59F - 86F
SterileNo
Package Quantity24
ColorWhite
FormGel
BrandDynarex