Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dynamic Fluid Components

Model # :WBB537201

MPN #: CF1P-140A

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Stem 2000 PSI

Product Description
Dynamic 2 1/2 " fluid glycerine filled pressure gages come with a stainless steel case and a phosphor bronze bourdon tube. This gage has Dual Scale Psi & Bar and a Temperature Range of -40° To -180° F. Equipped with a brass connection (0-15 Psi), 2 1/2" dial, built in snubber, and bronze connection.

PRICE
$12.75

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Port Size1/4 NPT in
Gauge Size2-1/2 in
Connection Size1/4" NPT
Range0-2000 PSI

Product Details

StyleStem
MaterialStainless Steel, Brass, Phospher Bronze
Connection LocationBottom Mount
DescriptionFluid Glycerine Filled Pressure Gauge Stem
Manufacturers Part NumberCF1P-140A
PSI2000 psi
Case MaterialStainless Steel
BrandDynamic Fluid Components