Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB537107

MPN #: DFC-5R-51-12-S 12 Sae

Dynamic DFC-51 Full Range Pressure Compensating Variable Flow Control 1-1/16 - 12" SAE PORT

Product Description
Dynamic Dfc-51 Model is a full range pressure compensating variable flow control. It's designed so that the orifice area varies as the lever is rotated. The outlet flow is smooth and constant regardless of load variation. Relief valves are preset at 1500 Psi and field adjustable from 750 to 3000 Psi. Great for the agriculture markets and mobile applications.

PRICE
$169.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Port Size1-1/16-12 SAE in

Product Details

Manufacturers Part NumberDFC-5R-51-12-S 12 Sae
Gallons per Minute0-16 GPM gal/min
MaterialCast Iron
DescriptionFull Range Pressure Compensating Variable Flow Control