Dynamic Dfc-51 Model is a full range pressure compensating variable flow control. It's designed so that the orifice area varies as the lever is rotated. The outlet flow is smooth and constant regardless of load variation. Relief valves are preset at 1500 Psi and field adjustable from 750 to 3000 Psi. Great for the agriculture markets and mobile applications.
Model # :WBB537111
MPN #: DFC-R-51-08-S- 8 Sae
Dynamic DFC-51 Full Range Pressure Compensating Variable Flow Control 3/4-16" SAE PORT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Port Size | 3/4-16 SAE in |
Product Details
| Manufacturers Part Number | DFC-R-51-08-S- 8 Sae |
| Gallons per Minute | 0-8 GPM gal/min |
| Material | Cast Iron |
| Description | Full Range Pressure Compensating Variable Flow Control |