Dynamic DE2-12-NPT, High Pressure Ball Valve 1/2" NPT Thread 7250 PSI
|
Questions & Answers (0)
Product Description
Dynamic High Pressure Ball Valves come with a 2- way rugged carbon steel construction ball valve and a full and reduced port. Various seal materials available.
PRICE
$54.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Port Size | 1/2 NPT in |
Product Details
| Manufacturers Part Number | DE2-12-NPT |
| Max PSI | Up To 7250 psi |
| Material | Carbon Steel |
| Description | High Pressure Ball Valve |
| Brand | Dynamic Fluid Components |