Gear Pumps
Availability
Brand
Material
Price
Related Products
Dynamic Gp-F20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev³ . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.
Dynamic Gp-F20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev³ . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.
Dynamic Hydraulic Gear Pumps are compact ,high performance,high pressure gear pumps that are constructed of heavy strength aluminium body and cast iron end plates with displacements from .07 to .55 cu. in/rev³. Used in agriculture, compactors, mobile applications etc- mounting flange is SAE aa- 2 bolt standard ports are SAE-8 inlet and sae-6 outlet- standard drive shaft 1/2" inch straight shaft with 1/8 key.
GROZ 45555 115V AC High Flow Heavy Duty Electric Oil Drum Transfer Pump designed specifically to transfer bulk oils, hydraulic oils, antifreeze or antifreeze mixes. Non-corroding Aluminum die cast pump body. A high horsepower to flow ratio assures adequate power to pump viscous fluids at low temperatures. Sintered powder metal gears. Self-priming, positive displacement design. Pump has an internal bypass Valve to bypass flow If the discharge pressure exceeds bypass Valve setting. Built-in 2" bung adaptor for mounting directly onto drums and tanks. Can be used to transfer used oil also. ...
SPECIFICATIONS - This Air Operated (Pneumatic) Double Action Oil Transfer Pump has a High Flow rate of a Max 7.4GPM / 28LPM. A Max Pressure Ratio of 3:1. A Max Air Inlet Pressure of 5-8BAR / 70-115PSI. A Max Fluid Pressure of 24BAR / 350PSI. An Air Motor Effective Dia. of 63mm 2.5". An Air Consumption (per minute) @ 8BAR / 140L @ 115PSI / 5.0CFM. An Air Inlet Connection of 1/4" & Oil Outlet Connection of 3/4" Male. A Long Pump Life of 840k Liters / 221k+ Gallons. EFFICIENT DESIGN & CAPABILITIES - Our Transfer Pumps are Double Action & Self Priming designed, delivering the fast & precise ...