Ergodyne® Skullerz® 8988 Hard Hat Replacement Suspension, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Series | Skullerz® 8988 |
| Manufacturers Part Number | 60198 |
| Package Quantity | 1 |
| Description | Hard Hat Replacement Suspension |
| Color | Black |
| Brand | Ergodyne |
Related Products
The Skullerz® 8988-MIPS Safety Helmet Replacement Suspension easily and securely attaches to Skullerz Safety Helmets with Mips Technology using 6-built in mounting locations on the helmet shell. The suspension is integrated with the Mips Elevate safety system-a low-friction layer that slides multi-directionally upon angled impact with the intention of reducing the transmission of rotational force to the head. Features: FITS SKULLERZ SAFETY HELMETS WITH MIPS – Compatible only with 8975-MIPS & 8974-MIPS models MIPS® ELEVATE SAFETY SYSTEM – Slides multi-directionally upon angled impact to ...
The Skullerz® 8972 Class C Cap Style Hard Hat with 4-point suspension is heavy-duty yet lightweight and comfortable head protection built to protect the top of the head from falling objects or bumping into stationary objects. A padded, moisture-wicking and odor-resistant sweatband and top pad lines the sides, forehead and top interior and is removable for easy replacement. This cap-style brim can be worn backwards to improve upward visibility or forward to keep sun and rain away from the eyes.The open frame design in combination with the adjustable venting offer the best of both worlds: a ...
ABS material- Strong, yet ultra-light for seemingly weightless protection Ratchet suspension is easy to adjust and allows the wearer to modify the fit while wearing hard hat Soft brow pad is replaceable Replaceable suspensions and headbands also available Custom imprinting available on hard hats Vented pressure pad. Universal accessory slots. 4-point suspensions can be converted to a 6-point suspension with the HP6PTSUS Meets ANSI Z89.1-2014, Cert. Mod. - CAN/CSA Z94.1-15,Type 1, Class E, G, and C Easy to grasp knob and adjusts the suspension from 6-1/2 to 8.
The Skullerz® 8984-MIPS Safety Helmet Sweatband easily and securely attaches to Skullerz Safety Helmets with Mips Technology for padded moisture-wicking comfort on the job. In addition to wicking moisture, it features an anti-microbial treatment for fresh all-day wear. This safety helmet sweatband quickly attaches to the forehead of the suspension using a combination of hook & loops, tabs and elastic loops. Pack includes three replacement sweatbands. Ideal for construction, telecommunications or any industry requiring head protection. Features: FITS SKULLERZ SAFETY HELMETS WITH MIPS – ...
ABS material- Strong, yet ultra-light for seemingly weightless protection Low profile design- Offers a low center of gravity for better balance Rear padded suspension- Provides additional level of comfort on the wearers' neck 4-position harness points- Allows you to move the harness forward, backward, up or down – allowing for the most optimal position for ultimate comfort Replaceable sweat band- Padded fabric and polyurethane foam for all day wear Vented pressure pad- Keeps the straps in place providing an additional level of comfort Easy to grasp knob- Adjusts the suspension from 6-1/2 ...