Dillon AP Mechanical Dynamometer, 5" Dial, 5,000 lb x 50 lb
Write a Review
|
Questions & Answers (0)
Product Description
Dillon AP Mechanical Dynamometer, 5" Dial, 5000 lb x 50 lb
These diverse and versatile dynamometers use an anti-parallax dial and pointer for accurate readings from varying sight lines. Mar and fog resistant dial. Pressure bar features powder coat finish; shackles and pins are nickel-plated. Zero control, located on rear, cancels preset loads up to 20% of capacity. Features high strength composite plastic casing and include plastic carrying case. 2 Year Limited Warranty.
These diverse and versatile dynamometers use an anti-parallax dial and pointer for accurate readings from varying sight lines. Mar and fog resistant dial. Pressure bar features powder coat finish; shackles and pins are nickel-plated. Zero control, located on rear, cancels preset loads up to 20% of capacity. Features high strength composite plastic casing and include plastic carrying case. 2 Year Limited Warranty.
PRICE
$1,999.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 14-1/2 in |
| Height | 7 in |
| Weight Capacity | 5000 lbs |
| Weight | 15 lbs |
| Dial Diameter | 5 in |
| Readability | 50 lbs |
Product Details
| Assembly Required | No |
| Type | Mechanical Dynamometer |
| Display | Dial |
| Series | AP |
| Operating Temperature | -50ˌ - 140°F / -45° - 60°C |
| Accuracy | +0.5% of Capacity °F |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 30006-0050 |
| Brand | Dillon |
Warranty
| Warranty | 2 yr |