Dynarex® DynaRide S1/S2/S3 Wheelchair Rear Wheel Bearing
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 S2 S3 Rear Wheel Bearing (Dynarex Item # RPWC07-K123) is a factory-original replacement component designed to restore fluid rotation and structural stability to the rear wheels. This precision-engineered silver steel bearing reduces friction and prevents heat buildup inside the central hub assembly as the wheel spins
PRICE
$1.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 2 lbs |
Product Details
| Type | Rear Wheel Bearing |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC07-K123 |
| Brand | Dynarex |