Dynarex® DynaRide S2 Wheelchair Rear Axle Bolt/Nut
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S2 Rear Axle Bolt/Nut (Dynarex Item # RPWC08-K2) is the factory-original replacement hardware kit engineered to anchor a 24-inch rear mag wheel to the framework. This structural fastening set acts as the primary pivot axis for the wheel bearings, ensuring user safety and smooth tracking across the lower chassis. [1, 2, 3]
PRICE
$3.26
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 2 lbs |
Product Details
| Type | Rear Axle Bolt/Nut |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC08-K2 |
| Brand | Dynarex |