Dynarex® DynaRide S1/S2/S3 Reclining Wheelchair Hub Cap
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 S2 S3 Reclining Wheelchair Hub Cap (Dynarex Item # RPWC9-K123) is the factory-original protective center dust cover for the rear wheels. Molded in durable black plastic, this cap snaps directly into the center of the 24-inch mag wheel hub to shield the internal wheel bearings and axle assembly from moisture, dirt, and external debris
PRICE
$1.96
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 0.5 lbs |
Product Details
| Type | Hub Cap |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC9-K123 |
| Brand | Dynarex |