Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122822

MPN #: 10247

Dynarex DynaRide™ S3 Lite Wheelchair, Flip Desk Arm & Foot Rest, 18"W Seat

Product Description
The DynaRide Lite Wheelchairs are the most lightweight of all Dynarex™'s wheelchairs, yet dependable and perfect for short and long-term use. Constructed of a durable carbon steel frame with a hammerstone finish, black-padded nylon upholstery and an expandable seat depth from 16 to 18-inches. The dual axle provides an easy transition from a standard seat level to hemi-level, as well as multi-position caster forks for an adjustable seat height of 18 or 20-inches.

Features:
  • Powder-coated steel frame with silver vein finish
  • Black, padded, nylon upholstery
  • Detachable, flip-back, padded armrests (desk length)
  • Includes built-in chart pocket
  • Tool-free, adjustable, elevating leg rest or swing-away footrests with heel loops
  • 24" solid rubber rear wheels feature hand rims and push-lock brakes
  • Dual-axle provides adjustment from standard height to hemi level
  • Weight capacity 300 lb. (10230, 10247), 350 lb. (10231, 10248)
  • Limited Lifetime Warranty
  • Compare DynaRide™ Series 3 Lite Wheelchair to Traveler® L3 Plus by Graham-Field, GF Health Products, Inc.


PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-1/8 in
Width26-3/16 in
Height35-3/16 in
Weight Capacity300 lbs
Weight45.7 lbs
Seat Width18 in
Seat Depth16 in
SizeStandard

Product Details

TypeStandard Wheelchair
ArmrestsFlip Back Desk Arms
ColorBlack
SeriesDynaRide™
MaterialNylon Upholstery
Package Quantity1
Frame MaterialSteel
BrandDynarex