Dynarex® DynaRide S7 Wheelchair Caster
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S7 Wheelchair Caster (Dynarex Item # RPWC11-K7) is the factory-original replacement front wheel assembly engineered specifically for the bariatric configurations of the S7 wheelchair line. This heavy-duty, smooth-rolling black composite caster wheel is built to handle higher weight distribution profiles, ensuring stable front-end navigation and precise steering control
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 8 lbs |
Product Details
| Type | Caster |
| Material | Composite |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC11-K7 |
| Brand | Dynarex |