Dynarex® DynaRide S1 Wheelchair Caster
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 Wheelchair Caster (Dynarex Item # RPWC11) is the factory-original replacement front wheel designed to fit standard DynaRide S1 manual wheelchair frames. This smooth-rolling, solid black composite caster wheel restores stable front-end navigation and tight maneuvering across diverse indoor and outdoor floor surfaces
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 11 lbs |
Product Details
| Type | Caster |
| Material | Composite/Rubber |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC11 |
| Brand | Dynarex |