Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122925

MPN #: 10243

Dynarex DynaRide™ Transport Wheelchair, Swing Away Foot Rest & Fixed Full Arm, 19"W Seat

Product Description
The Dynarex™ DynaRide Transport Wheelchairs is a compact and dependable chair that will last through wear and tear. Constructed of carbon steel frame, black-padded nylon upholstery with a chart pocket for added convenience. The DynaRide Transport Wheelchairs come standard with 8-inch composite wheels with push lock brakes, as well as, fixed full-length armrest and swing-away footrests that can be locked out of the way if needed.

Features:
  • Powder-coated steel frame with silver vein finish
  • Black, padded, nylon upholstery
  • Back release-hinge and seat handles allow the wheelchair to fold easily for compact storage
  • Equipped with tool-free, adjustable, swing-away footrests with heel loops
  • Includes seatbelt and built-in chart pocket
  • Weight capacity 250 lb.
  • Limited Lifetime Warranty


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-7/8 in
Width23 in
Height39 in
Weight Capacity250 lbs
Weight33 lbs
Seat Width19 in
Seat Depth16 in
SizeStandard

Product Details

TypeTransport Chair
ArmrestsFixed Arms
ColorBlack
SeriesDynaRide™
MaterialNylon Upholstery
Package Quantity1
Frame MaterialSteel
BrandDynarex