Hubbell DYNRD-4X LED Remote- DYN Series, Dual Head, NEMA 4X/IP66, 3W LED Lamps
Write a Review
|
Questions & Answers (0)
Product Description
Matching LED remote for the DYN series, Double lamphead, NEMA 4X application - IP66 rated
PRICE
$355.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9.75 in |
| Depth | 6.11 in |
| Height | 4.94 in |
| Weight | 3 lbs |
Product Details
| Self Diagnostics | No |
| Type | Indoor LED Emergency Light |
| Lamp Included | Yes |
| Average Life | 100000 hr |
| Color | Gray |
| DC Voltage | 12.8 |
| Batteries Included | Yes |
| Voltage | 12.8 V |
| Description | Hubbell DYNRD-4X LED Remote- DYN Series, Dual Head, NEMA 4X/IP66, 3W LED Lamps |
| Watts | 6 W |
| Package Quantity | 1 |
| Manufacturers Part Number | DYNRD-4X |
| Housing Material | Polycarbonate |
| Brand | Hubbell Lighting - Dual-Lite |
Compliance & Certifications
| UL Certification | UL924 Wet Rated |