- The new ONE TOUCH features the most reliable delivery system in the world
- The patented "No Waste Funnel" system allows users to reuse both the base and dispensing unit
E-A-Rsoft One Touch Uncorded Earplug Dispenser 391-1004, 500-Pair
Write a Review
|
Questions & Answers (0)
Product Description
3M™ E-A-Rsoft One Touch Yellow Neons™ Earplug Dispenser, 391-1004, 500 Pairs
PRICE
$80.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 33 dB |
| Series | E-A-Rsoft |
| Metal Detectable | No |
| Includes | Dispenser And Plugs |
| Ear Plug Shape | Tapered |
| Description | E-A-Rsoft Yellow Neons One Touch Earplugs Refill |
| Package Quantity | 500 Pairs |
| Ear Plug Color Family | Yellow |
| Manufacturers Part Number | 7000002305 |
| Ear Plug Packaging | Dispenser Refill |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | 3M E-A-R |