E-Lite® Plastic Equipment Pad 18"L x 38"W x 3"H
E-Lite® rugged design provides uniform and generous ribbing for optimum, self-leveling ground support without inserts. The result is a pad that is lightweight, but not too light. A subtle texture prevents unit slide and presents a classic appearance, which is enhanced by rounded edges and a concrete gray color. Each pad is molded with a size label and a symbol representing content of recycled material.
DiversiTech® E-Lite® Plastic Equipment Pad, 18"L x 38"W x 3"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 38 in |
| Height | 3 in |
| Weight | 16 lbs |
Product Details
| Material | Plastic |
| Description | Plastic Equipment Pad |
| Color | Gray |
| Manufacturers Part Number | EL1838-3 |
| For Use With | Ductless Condenser |
| Brand | Diversitech |