Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick-Sling

Model # :WBB2019141

MPN #: QSMS2402

Quick-Sling QSMS2402 Mini Split Stand, 24"H Dual Fan Stand

Product Description
Quick-Sling Dual Fan Mini Split Stand provides you with an elevated platform that is safe, stable and affordable. Our QSMS1202/1802 is the only way to mount your dual fan condenser to ensure its up off the ground safely, with no tip overs.

Features:
  • Stabilize and secure top heavy condensers
  • 12", 18" or 24" height
  • 30.5" width X 38" depth
  • 14 gauge square steel tubing
  • 11 gauge cross rails
  • Holds up to 400 lbs.
  • 8 points of anti vibration isolation: (4) 50 durometer rubber foot pads (4) anti-vibration isolation washers, 1/4 - 20 slotted feet for mounting
  • QSMS1802 & QSMS2402 come with 2 additional support arms


PRICE
$489.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width38 in
Height24 in
Weight Capacity400 lbs
Weight36 lbs

Product Details

Assembly RequiredYes
ColorTelegray
MaterialSteel
DescriptionMini Split Dual Fan Stand
Manufacturers Part NumberQSMS2402
BrandQuick-Sling

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsASTM D3451-06