Tradepro® Non Metallic Connector Whip, 1/2" x 6'
Write a Review
|
Questions & Answers (0)
Product Description
Liquid-tight flexible conduit system. A labor saving convenience kit for A/C unit hookup. Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting. Three distinct wire colors for ease of hook-up. Includes one straight and one 90° metallic or non-metallic connector. 90° connector is removable for straight connections. (Second straight connector not included.) U.L. and C.U.L Listed.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 12 in |
| Height | 2 in |
| Weight | 2 lbs |
| Wire Gauge | 10 AWG |
Product Details
| Type | THHN Wire W/ Non Metallic Connectors 1/2" x 6' |
| Number of Conductors | 3 |
| Color | Black |
| Brand | TradePro |
Compliance & Certifications
| Certifications | CUL, UL |