Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Quick-Sling

Model # :WBB2019145

MPN #: QSWB2000

Quick-Sling QSWB2000 Wall Bracket, 33-1/2"L x 25-1/4"W x 18-1/8"H

Product Description
Our wall bracket works great with all Mini Split units. Made from 14 gauge steel. The QSWB2000 has 6 points of anti-vibration isolation using 50-derometer rubber washers. The QSWB2000 is completely adjustable from 0"-34" in width. Shelf depth is 25" to allow correct spacing between the wall and the unit. Mounting shelf is pre-slotted to quickly connect units.

Features:

  • 25" Mounting Rails
  • 350 lbs. max capacity
  • 6 Points of anti-vibration isolation
  • Engineered for reduce assembly by 50%
  • All necessary hardware included
PRICE
$249.95

Min. purchase quantity is 2
2
2
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width25-1/4 in
Height18-1/8 in
Weight Capacity350 lbs
Weight14 lbs

Product Details

Assembly RequiredYes
ColorTelegray
MaterialSteel
DescriptionWall Bracket
Manufacturers Part NumberQSWB2000
BrandQuick-Sling

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsASTM D3451-06