Viper AS850R Ride-On Scrubber, 242 Ah WET Batteries, 32" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The AS710R/AS850R are medium-sized ride-on scrubber dryers and the perfect solution for scrubbing and drying in heavy-traffic areas
PRICE
$18,919.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Pressure | 77 lbs |
| Squeegee Width | 37 in |
| Cleaning Width | 32 in |
Product Details
| Battery Type | 242 Ah Wet |
| RPM | 204 rpm |
| Type | Ride-On Floor Scrubber |
| Solution Tank Capacity | 32 gal |
| Vacuum Motor | 500 W HP |
| Color | Red/Black |
| Drive System | Traction Drive |
| Cleaning Capacity | 55,218 ft²/hr |
| Power Source | Battery |
| Manufacturers Part Number | AS850R-242 |
| Recovery Tank Capacity | 32 gal |
| Batteries | 242 Ah Wet |
| Decibels | 69 |
| Brush Motor RPM | 204 rpm |
| Brand | Viper |
| Speed | 3.7 mph |
Warranty
| Warranty | 3 yr |