Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3793964

MPN #: 5316SEFCLE-GRY

US Cargo Control E-Track Ratchet Strap with Double End Fittings, 2" x 16', Gray

Product Description
This 2" x 16' Double-Fitted End E-Track Ratchet Strap - Gray comes equipped with an extra E-fitting near the ratchet end, providing additional flexibility for attachment positioning. Whether you need the ratchet tucked against the wall or centered on the load, the dual-fitting design lets you customize your setup. Compatible with standard E-track systems, the industrial-grade polyester webbing is engineered for superior abrasion, tear, and cut resistance, with heat-sealed ends for long service life.

E-Track Load Strap Construction:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Captivated End: Prevents strap separation and the hassle of rethreading the strap through the ratchet.
  • Heavy-Duty E-Fittings: Hooks directly into E-track, A-track, or X-track, positively engaging with a spring-loaded keeper.
  • Corrosion-Resistant Hardware: E-track fittings and ratchet are zinc-plated.
  • Designed for Fast Tensioning: The ratchet has an interior wide handle - easy to grip for fast tensioning. A cam buckle configuration of this strap is also available.
  • Industry-Compliant: This 2 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$15.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 ft
Width2 in
Weight3 lbs
Ultimate Load Strength Weight Capacity4400 lbs
Working Load Weight Limit1467 lbs

Product Details

TypeE-Track Ratchet Tie-Down Strap
MaterialPolyester Webbing
Package Quantity1
ColorGray
Manufacturers Part Number5316SEFCLE-GRY
BrandUS Cargo Control
End FittingDouble End Fitting, E-Fitting