Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143404

MPN #: SLSS4FA

Snap-Loc® E-Track Single Strap Anchor w/ Allen Screws, Stainless, Pack of 4

Product Description
The Snap-Loc® E-Track System is the easiest, fastest and safest way to tie-down cargo items on pickups, trucks, trailers, racks, walls, floors, ceilings and more.

The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money.

The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it. Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

Features:
  • EASIER: Our professional movers E-Track System makes moving and storing easier on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Very easy install and long-lasting solution
  • FASTER: Ever wasted time tying/untying a tangled web of hook straps and ropes to secure loads to fenders, bumpers and tailgates? Put as many Singles where needed making loading/unloading much faster
  • SAFER: Singles lock E-Straps in place, they don't dangerously fall off like hook straps do when cargo loads shift. Uses long-lasting 2-inch wide Snap-Loc® logistic E-Straps that stow away neatly
  • MADE IN USA BUILT TO LAST: USA heavy duty 12 gauge #304 stainless steel impervious to contaminants/weather. Coordinates with Snap-Loc® E-Track Dolly System, fits industry standard E-Track accessories
  • SPECIFICATIONS: 3,000 lb. break 1,000 lb. WLL. 5-3/4 x 1 x 1/2 inch holes 5 in-o.c. Use recommended Snap-Loc® 5/16 inch screws/bolts, washers, nuts. See other Snap-Loc® items for straps and accessories


PRICE
$36.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Width1/2 in
Height5-3/4 in
Weight0.2 lbs
Ultimate Load Strength Weight Capacity3000 lbs
Working Load Weight Limit1000 lbs

Product Details

Assembly RequiredNo
TypeSingle Strap Anchor
ColorSilver
End FittingE-Track
MaterialStainless Steel
DescriptionE-Track Single Strap Anchor with Allen Screws
Package Quantity4
Manufacturers Part NumberSLSS4FA
BrandSnap-Loc

Warranty

Warranty90 Days Limited