Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3219825

MPN #: SLSWCU10

Snap-Loc® E-Track Weld-On Contoured Unfinished Single Strap Anchor, Pack of 10

Product Description
Weld-On contoured unfinished Snap-Loc® E-Track single strap anchor 10-pack (zinc rust protection), logistic tie-down for pickups, trucks, trailers

Features:
  • Easier: Our professional movers E-Track system makes moving and storing Easier on carts, trucks, trailers, racks, walls, floors, ceilings and more. Very easy install for a long lasting solution
  • Faster: Ever wasted time tying/untying a tangled web of hook straps and ropes to secure loads to trailers, racks and more? Put as many singles where needed making loading/unloading much Faster
  • Safer: Singles Lock e-straps in place, they don't dangerously fall off like hook straps do when cargo loads shift. Uses long lasting 2 inch wide Snap-Loc® logistic e-straps that stow away neatly
  • Made in usa Built to last: USA heavy duty 10 gauge steel unfinished for custom paint/coatings. Coordinates with Snap-Loc® E-Track dolly system, fits industry standard E-Track accessories
  • Specifications: 3,000 lb break 1,000 lb wll when welded around both ends and 1/2 inch around 4 sides. 4-5/8 x 1 x 1/2 inch.


PRICE
$39.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8
Width1 in
Height1/2 in
Weight0.2 lbs
Ultimate Load Strength Weight Capacity3000 lbs
Working Load Weight Limit1000 lbs

Product Details

Assembly RequiredNo
TypeSingle Strap Anchor
ColorSilver
End FittingE-Track
MaterialSteel
DescriptionWeld-On Single Strap Anchor
Package Quantity10
Manufacturers Part NumberSLSWCU10
BrandSnap-Loc

Warranty

Warranty1 yr