Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143389

MPN #: SLAEI6

Snap-Loc® E-Track Tie Down E-Fitting Strap, Pack of 6

Product Description
Snap-Loc® E-Fitting is the easiest, fastest and safest way to connect strap webbing and Snap-Loc® Cinch Straps to Snap-Loc® E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more.

The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money.

The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2-inch wide professional movers straps and stows away neatly in small spaces. You're going to love it. Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

Features:
  • EASIER: Open hole design easily connects strap webbing, Snap-Loc® Cinch Straps and more to Snap-Loc® E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more
  • FASTER: Snap-Loc® E-Track accessory quickly connects and disconnects with spring-loaded lever
  • BUILT TO LAST: Heavy-duty thick steel with zinc plating to resist contaminants/weather. Coordinates with Snap-Loc® E-Track/Dolly System and fits industry-standard E-Track accessories
  • SPECIFICATIONS: 4,400 lb. break 1,467 lb. WLL. 1-1/4 x 3 x 1/2 inch with 1/8 x 2 inch slot. Professional movers E-Track accessory. See other Snap-Loc® items for straps and accessories


PRICE
$18.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width1/2 in
Height1-1/4 in
Weight0.2 lbs
Ultimate Load Strength Weight Capacity4400 lbs
Working Load Weight Limit1467 lbs

Product Details

Assembly RequiredNo
TypeTie Down E-Fitting Strap
ColorSilver
End FittingE-Track
MaterialSteel
DescriptionTie Down E-Fitting Strap
Package Quantity6
Manufacturers Part NumberSLAEI6
BrandSnap-Loc

Warranty

Warranty90 Days Limited