Laptop & Tablet Stands
Related Products
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally UCDYNAMOUSESG USB-C optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to ...
Upgrade your workspace with the Bostitch® Konnect™ Adjustable Monitor Riser, a game-changer for productivity and comfort. Features: Customizable Height Levels: With four adjustable height options, find the perfect position for your monitor or laptop, ensuring a comfortable and personalized setup. Four adjustable height options: 2-1/8", 3-5/8", 5" and 6-1/2" Built-In Drawer: Keep your desk organized and clutter-free with the integrated drawer, perfect for storing pens, sticky notes and ear pods, and other office essentials within easy reach Dedicated Cell Phone Holder: Keep your phone ...
Zip around your home or office with ease with this handy little desk that can be used while working on your laptop or as a speakers' lectern. The modern half-moon shaped desktop in a maple laminate finish blends seamlessly in any decor. If you do a lot of traveling, this lightweight laptop desk allows you to work from a hotel bed or chair and the small footprint won't take up much room in your trunk or backseat Long sedentary workdays can lead to health problems so the ability to move is very important. This height adjustable laptop desk allows you to complete tasks while sitting down or ...
Whether you're working remotely, commuting, or setting up at a local coffee shop, this monitor delivers a powerful second screen without the bulk. Designed for flexibility, it features a patented 360° swivel hinge that allows you to rotate, share, and adjust your view with ease. Use it in portrait or landscape mode-whatever your setup demands. Mounting is quick and secure thanks to the included magnetic plate, keeping your workspace clean and your monitor firmly in place. Prefer a freestanding option? The built-in kickstand provides sturdy support on any flat surface, so you can work ...
The SideTrak® Swivel 12-1/2" Portable Monitor is a compact and powerful screen extender built for small laptop setups and mobile professionals. With a Full HD 1920 x 1080 resolution and anti-glare LCD panel, it delivers a vibrant, crisp viewing experience in a lightweight, travel-friendly form. Whether you're working remotely, studying, multitasking on the go, or collaborating with teammates, this dual-screen solution enhances productivity without adding bulk. Engineered for versatility, it features a patented 360° swivel hinge and 270° screen rotation so you can find the ...