Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB751612

MPN #: 350305

Omnimed® Adjustable Laptop Transport Stand

Product Description
Adjustable Laptop Transport Stand can be customized with accessories to enhance your mobile computing experience. It can adjust easily from 35" to 45" Height. Easily transports any laptop computer. Tray dual handles for easy transport. Foot pedal height adjustment for standing or seated use. Star leg base and 3" rubber casters provide a smooth, quiet ride. Constructed of heavy-grade steel and aluminum. Heavy-duty 5-leg aluminum base with 3" rubber casters provide smooth transport. 25" Diameter base.

PRICE
$555.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth25 in
Height35 - 45 in

Product Details

Assembly RequiredYes
TypeMobile Laptop Cart
ColorSilver
Battery PoweredNo
Wheel Type3" Rubber Casters
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionAdjustable Laptop Transport Stand
Manufacturers Part Number350305
BrandOmnimed

Warranty

Warranty5 yr