- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Satco S6929 E10 1.25w Miniature W/ Miniature Bi-Pin Base Bulb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Satco Miniature & Sealed Beam Lamps
PRICE
$58.00 Sold in packages of 10 / $5.80 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15/16 |
| Width | 7/16 in |
| Height | 7/16 in |
| Base | G5 (Mini Bi-Pin) |
| Diameter | 7/16 in |
Product Details
| Type | Incandescent Bulb |
| Average Life | 3000 hr |
| Color Temperature | 2700 K |
| Color | Clear |
| CRI | 100 |
| Wattage | 1.3 W |
| Lamp Code | E10 |
| Voltage | 2.5 V |
| Package Quantity | 10 |
| Pack Type | SL/10 |
| Manufacturers Part Number | S6929 |
| Lumens | 1 |
| Shape | G3.5 |
| Brand | Satco |
Warranty
| Warranty | 3000 Avg. Rated Hour Limited yr |
Compliance & Certifications
| ANSI Base | G5 |
| ANSI Code | 10/G5 |