- Kit includes model 5000 Visor Carrier Attachment, model 8150 Clear Polycarbonate Face Shield and model 2800 Sound Shield Ear Muff Attachment in one convenient kit
- Each component is also available individually
- Fits Omega II®, Liberty® and Americana® cap style hard hats from ERB® Safety
- Assembled in USA
ERB® E14 Faceshield/Ear Muff System For Omega II®, Americana® & Liberty® Caps
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Package Quantity | 1 |
| Description | E14 Face Shield, Ear Muff System for Omega II Americana & Liberty Caps |
| Color | Multi-Colored |
| Series | E14 |
| Manufacturers Part Number | 14373 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 - Impact, ANSI S3.19 |