Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chattanooga

Model # :WBB2203428

MPN #: 00-2027

Chattanooga® OptiFlex® Ankle CPM

Product Description
OptiFlex® Ankle CPM provides anatomical motion for the ankle to enhance patient comfort and compliance. Addresses full ankle range of motion capabilities - Dorsi Flexion/Plantar Flexion and Inversion/Eversion. Easy-to-adjust motors allow treatment parameters to be customized to meet patient's specific therapy protocols. Easy-to-use hand control capable of storing treatment data on memory chip card. Adjustable base for use in bed or chair. Patented Universal left/right design. Provides anatomically correct motion. Lightweight 24 lbs (11 kg).

PRICE
$19,117.42

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width18-1/2 in
Height28-3/8 in
Weight25 lbs

Product Details

TypeCPM
MaterialSteel
Package Quantity1
DescriptionOptiFlex® Ankle CPM
ColorWhite
Manufacturers Part Number00-2027
BrandChattanooga

Warranty

Warranty1 yr