Kinetec® Breva® Ankle CPM
Write a Review
|
Questions & Answers (0)
Product Description
The Kinetec Breva provides anatomically correct motion to the ankle and rear foot. It can be used in bed or while sitting in a chair. Remote control dedicated storage place when the machine is not used or during transport. Possibility to lock the adjustment of the parameters. Exclusive Load Reserve ensures patient protection when excessive force is exerted on the joint. Foot sizing from 19 cm (7 Inch) to 29 cm (11 Inch). Speed from 50° to 150° per minute.
PRICE
$9,699.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 15 in |
| Height | 18 in |
| Weight | 27.5 lbs |
Product Details
| Type | CPM |
| Color | Green |
| Power Supply | 110-220V, 50/60 Hz |
| Material | Steel |
| Package Quantity | 1 |
| Description | Breva® Ankle CPM |
| Manufacturers Part Number | 13-1072 |
| Brand | Kinetec |
Warranty
| Warranty | 1 yr |