3M Red Dot ECG Monitoring Electrodes 2231, 2.2" x 2" 50 ea/Bag, 20 Bag/Case
Write a Review
|
Questions & Answers (0)
Product Description
The diaphoretic patient's skin presents a challenge in maintaining reliable contact for a quality ECG trace. 3M's soft cloth backing choices provide patient comfort with its conformability and low profile features. Solid gel conforms to the skin quickly allowing high quality, uninterrupted traces, 3M adhesive provides greater adhesion to diaphoretic skin, which results in better trace quality, Provide good performance for up to 30 days afer pouch is opened, Permeable soft cloth backing releases perspiration, making it ideal for long-term monitoring in diaphoretic situations, Provides good performance for up to 30 days out of the bag.
PRICE
$289.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.2 in |
| Width | 2 in |
Product Details
| Type | Electrode |
| Material | Cloth |
| Package Quantity | 20 |
| Manufacturers Part Number | 7100212808 |
| Brand | Red Dot |