Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456530

MPN #: E4SPBAM

Hoffman E4SPBAM, Push Button Encl, Sloped Front, 4Pb X 22.5Mm, 7.78 X 6.47 In.

Product Description
These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.

Features:
  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding nut in body of enclosure
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External mounting brackets
PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension T6 in
Dimension Y2.61 in
A x B x C7-1/4 x 6-1/4 x 6-3/4
Overall L x W7.78 x 6.47 in
Mounting G x H7.28 x 5.38 in
Hole Size22.5 mm in
Dimension X2.11 in
Dimension N6.78 in
Dimension P5.22 in

Product Details

Type12
ColorGray
Number of Holes4
MaterialSteel
DescriptionSloped-Front 30.5-mm & 22.5-mm Pushbutton Enclosures
Manufacturers Part NumberE4SPBAM
BrandHoffman