Sunlite® E545 GFCI Duplex Outlet, Double Pole, 20A, 120V AC, White, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® tamper resistant GFCI decorative duplex receptacles feature integrated shutters to keep kids and pets safe. These grounded outlets are simple to install and include a matching color wallplate. GFCI outlets protect from dangerous electrical shocks resulting from faulty appliances or in wet locations like kitchens, bathrooms, and utility rooms as required by electrical code. Flush, deco-style design gives an updated look for new construction, renovation projects, and replacement in commercial and residential installations. Built-in test and reset buttons with LED indicator light. For 20 Amp, 120 VAC Service. 2 pole / 3 wire. ETL Listed. Dimensions 4-1/8" H x 1-5/8" W x 1-5/8" D.
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Terminal Gauge Max | 12 ga |
| Terminal Gauge Min | 14 ga |
Product Details
| Voltage | 120 V |
| Made in the USA | No |
| Color | White |
| Application | Residential, Commercial |
| Manufacturers Part Number | 41441-NS |
| Amperage | 20 A |
| Contact Type | Double Pole |
| Grade | Commercial/Residential |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | UL, ETL |