Stick Welding Electrodes
Brand
Length
Type
Height
Price
Related Products
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label. Features: Required shielding gas: Argon/CO2 Recommended polarity: DCEP reverse polarity Diameter: .030" Weight: 33 lbs. (14.97 kilograms (kg)) Tensile strength: 70,000 pounds of force per square inch (PSI) Warranty: 30 Days Dependable ...
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label. Specification: Required Shielding Gas: Argon/CO2 Recommended Polarity: DCEP Reverse Polarity Weight: 2 lbs. (.907 kg) Diameter (Inches): .035" (.889 millimeters) Tensile Strength (PSI): 70,000 Dependable All position copper coated ...
Powerweld® ER70S-6 MIG welding wire. AWS A5.18 Copper coated .035" diameter x 44lb spool. Powerweld® ER70S-6 wire contains high levels of manganese and silicon for stronger deoxidizing power where stringent cleaning procedures are not possible. This wire has been designed to provide X-ray quality porosity-free welds and the highest tensile strength (as welded) of the plain carbon steel wires. The high silicon content increases the fluidity of the weld pool, creating a smoother bead appearance and resulting in minimal post-weld grinding. ER70S-6 is excellent where poor fit-ups or rusty and ...
ER308 stainless steel MIG (GMAW) welding wire consists of 20% chromium and 10% nickel. Welds type 301, 302, 304, 308, 321 and 347 Stainless Steel. Applications include the food and beverage industry, maintenance and repair. Blue color coding on label. Features: Required shielding gas: Argon or Argon/CO2 Recommended polarity: DCEP reverse Diameter: .030" Weight: 2 lbs. (.907 kilograms (kg)) Tensile strength: 120,000 pounds of force per square inch (PSI) Warranty: 30 Days
Electrode holder, 400 AMP, heavy-duty 8-1/2" (215.9 mm) long screw-type electrode holder. Features: Accepts up to #2 welding cable and electrodes from 3/32 inch (2.38 mm) to 3/16 inch (4.76 mm) Features a brass body, no slip easy grip handle, vulcanized fiber insulators, and oval point screw for positive contact of cable and handle A quick turn of the handle locks the jaws tight on the rod Warranty: 30 Days