Specifications:
- Tensile Strength: 45,000 PSI
- Melting Point: 2,700° F (1,482° C)
- Diameter: 1/8"
- Length: 36"
- Weight: 5 lbs. (2.27 Kg)
Weights & Dimensions
| Length | 36 in |
| Width | 3/32 in |
| Weight | 5 lbs |
| Size | 3/32 |
| Diameter | 3/32 in |
| Tensile Strength | 45000 |
Product Details
| Type | Melting Point: 2700° F |
| Process | Brazing/TIG Welding |
| Country of Origin | Made In USA |
| Material | Steel |
| Description | Brazing/TIG Steel Rod |
| Package Quantity | 1 |
| Manufacturers Part Number | 42335 |
| Brand | Forney |
Warranty
| Warranty | 30 Days yr |