Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3160025

MPN #: 47305

Forney® Gas Brazing Rod, Low Fuming Bare Brass, 1/8" Dia. x 36"L

Product Description
Low fuming bare brass brazing rod. Balanced zinc and copper alloy. Features excellent ductility and is smooth flowing. Excellent for brazing sheet metal, pipes, fenders, water tanks and many cast iron applications. Requires flux. Yellow color coded.

Features:
  • Tensile Strength: 63,000 PSI
  • Melting Point: 1,620° F (882° C)
  • Diameter: 1/8 inch
  • Length: 36 inch
  • Weight: 5 Lbs. (2.27 Kg)
  • Warranty: 30 Days


PRICE
$98.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width1/8 in
Height1/8 in
Weight5 lbs
Size1/8
Diameter1/8 in
Tensile Strength63000

Product Details

TypeMelting Point: 1620° F
ProcessGas Brazing Rod
Country of OriginMade In USA
MaterialBrass
DescriptionGas Brazing Rod
Package Quantity1
Manufacturers Part Number47305
BrandForney