LW Scientific E8C-U8AF-150P E8 Portafuge Fixed-Speed Centrifuge, 8-Tube Capacity, 3500 RPM
Write a Review
|
Questions & Answers (0)
Product Description
This model is loaded with features and improvements, such as higher speeds for faster and cleaner separations, quieter operation, lower chamber temperatures for cooler test-tube samples, and auto-calibrating function for precision speeds. It even has an auto-brake to stop the rotor in less than 20 seconds to save time. Simply place the centrifuge into the included car seat, strap the car seat into your vehicle, and insert the power outlet cord into your car's 12v power outlet. The portable USA E8 8-place Portafuge is designed for spinning on the go.
Note: Do not operate centrifuge while driving.
Note: Do not operate centrifuge while driving.
PRICE
$539.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 9-1/2 in |
| Weight | 10 lbs |
Product Details
| Max Speed | 3500 rpm |
| Type | Centrifuge |
| Package Includes | Centrifuge, Rotor, Power Cord |
| Color | Black |
| For Use With | Blood, Urine, Semen, Fecal |
| Capacity | (8) 3-15 ml Tubes |
| Voltage | 12V DC V |
| Material | Plastic |
| Description | E8 Portafuge Fixed-Speed Centrifuge |
| Package Quantity | 1 |
| Manufacturers Part Number | E8C-U8AF-150P |
| Brand | LW Scientific |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE/ CuL Certified |