QuickSnap Cap Mounted Earmuffs fit virtually any slotted hardhat. Exclusive "Fit-Under-Cap" cup design allows for better, more comfortable positioning over wearer's ear.
Features:
- NRR 27
- Dielectric
- 90 day warranty
Weights & Dimensions
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 27 dB |
| Package Quantity | 1 |
| Description | QuickSnap Ear Muff |
| Color | Gray/Black |
| Series | QuickSnap |
| Manufacturers Part Number | WELHM6093 |
| Dielectric | Yes |
| Earmuff Style | Hard Hat Mounted |
| Brand | Elvex |
Compliance & Certifications
| Certifications | ANSI S12.6, S3.19 |