MasterVision Earth Whiteboard, Melamine Surface, 36"W x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Earth Dry Erase Board, Melamine Surface, 36"W x 24"H
Eco friendly these basic Silver Easy Clean™ dry erase boards are an excellent value and contains over 80% PCW and is 98% recyclable. The boards are double sided, allowing you to flip and remount to double the useful life of the board. The surface is suitable for moderate use. The frame is sturdy aluminum with an easy to mount 4-corner system, hardware included.
Eco friendly these basic Silver Easy Clean™ dry erase boards are an excellent value and contains over 80% PCW and is 98% recyclable. The boards are double sided, allowing you to flip and remount to double the useful life of the board. The surface is suitable for moderate use. The frame is sturdy aluminum with an easy to mount 4-corner system, hardware included.
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 3/4 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Melamine |
| Style | Whiteboard |
| Mounting Location | Easy 4-corner mounting system, hardware included. Can be mounted vertically or h |
| Description | Dry Erase Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | MA0300790 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |