Bagcraft EcoCraft Food Tray, 2 lb Capacity, Natural, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy trays are made with high quality Paper construction to provide consistent performance in the most demanding foodservice applications. Trays are coated with a moisture and grease proof barrier for superior performance. Unbleached trays produced using fewer raw materials than standard bleached white food trays.
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 1-5/8 in |
| Height | 1-5/8 in |
| Size | 2 lb |
| Dimensions | 6-1/2 x 1-5/8 x 1-5/8 in |
Product Details
| Type | Tray |
| Color | Brown |
| Capacity | 2 lb |
| Made in the USA | Yes |
| Number of Compartments | 1 |
| Package Quantity | 1000 |
| Manufacturers Part Number | 300697 |
| Shape | Rectangle |
| Brand | Bagcraft |