Expansion Tanks & Vents
Availability
Voltage
Diameter
Type
Size
Brand
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Universal design serves the widest variety of applications for starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others. Sensitivity adjustment screw for easy flow adjustment. Single pole, double throw snap switch. Includes 4 stainless steel Paddles: 1", 2", 3", 6". Maximum Pressure 160 PSI. NEMA 4 Case.
Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks. Features: Lower inventory - increased profitability Easy to install - easy to service ...
Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks. Features: Lower inventory - increased profitability Easy to install - easy to service ...
Power-Flo circulator pumps are low noise, low leakage, reliable operation and easy installation. Single and three speed compact, efficient wet rotor circulators for closed loop (cast iron volute) hydronic heating and cooling circulation and open loop (bronze and stainless steel) domestic water recirculation applications. FOR INDOOR USE ONLY . Features: Motor: 2 pole, 3600 Rpm, single phase, PSC with Thermal protection Liquid Temperature: 32 – 230°F Max System Pressure: 145 PSI Insulation: Class H Volute: Lead Free Bronze Connection: GF 40 Flange with two 1/2" Dia. bolt holes UL ...
Motor mount ring set for various Series 1522 and Series 60 Pumps: 1522 1S, 1522 2S, 1522 3S, 1522S4S, 1522 1T, 1522 2T, 1522 3ST 1522S4T, 1522 5S, 1522 5T, 1522 6S, 1522 6T, 1522 7S, 1522 7T, PD-35, PD35, PD-35S PD55S BI, PDB35S, PD35T PD35T BI, PDB35T, PD-37, PD37, PD37S PD37S BI, PDB37S, PD37T PD37T BI, PDB37T, 601S, 602S, 603S, 604S, 605S, 606S, 60-3S, 60-3T, 60-4S, 60-4T, 60-11T.