maintenance-free pump and motor design, patented B&G XL-11 bearing system for smooth, quiet operation. High quality in-line pump for hydronic heating & cooling systems, domestic water (bronze body) and fluid transfer. Suitable for 225 degree F operation at 175 psig working pressure.
MF Series 60 e608S Inline Pump 1/2HP 1750 115/208-230/1/60
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,999.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection NPT | 1-1/2 in |
Product Details
| RPM | 1750 rpm |
| Horsepower | 1/2 HP |
| Amperage | 5.2 / 2.6 A |
| Max Temperature | 225 °F |
| Pressure | 175 psi |
| Motor Type | ODP |
| Impeller Material | Bronze |
| Matching Connecting Included | No |
| Voltage | 115/ 208 / 220 / 230 V |
| Phase | 1 |
| Manufacturers Part Number | 1EF022LF |
| Respirator Connection Type | Flange |
| Housing Material | Cast Iron |
| Brand | Bell & Gossett |
Warranty
| Warranty | 18 mo |