FS254 Flow Switch 1" NPT With Paddles
Write a Review
|
Questions & Answers (0)
Product Description
Universal design serves the widest variety of applications for starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others. Sensitivity adjustment screw for easy flow adjustment. Single pole, double throw snap switch. Includes 4 stainless steel Paddles: 1", 2", 3", 6". Maximum Pressure 160 PSI. NEMA 4 Case.
PRICE
$439.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 3-7/8 in |
| Height | 8-3/8 in |
| Pipe Size | 1 in |
| Connection Size | 1 in |
Product Details
| Voltage | 120 / 240 V |
| Manufacturers Part Number | FS254 |
| Brand | McDonnell & Miller |
Warranty
| Warranty | 1 yr |